Shop IPTCI

FlngMntBrg, 50 mm, RadBall, CastIron

  • Mfr # NANF210-50MM
  • Zoro # G323388035

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Maximum Temperature
248 Degrees F
Expansion Type
Fixed
Overall Height
143 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF210-50MM
Zoro #
G323388035
UPC #
080067571867
Country of Origin
China
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
Maximum Temperature
248 Degrees F
Expansion Type
Fixed
Split Housing
Not Split
Included Bearing
NA210-50MM
Number of Rows
1
Seal Type
B-Type
Standards
AFBMA
Maximum Speed
3,300 RPM Grease
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
7,400 lbf
Lubrication Openings
Grease Fitting
Lubricant Material
NLGI #2 Equivalent
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Features
Standard Duty
Static Radial Load Capacity
4,910 lbf
Housing Type
Square
Bore Type
Cylindrical
Internal Clearance
CN
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Housing Material
Cast Iron
Closure
Double Sealed
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Shaft Locking Type
Eccentric Collar
Series
NANF
Load Direction
Radial
System of Measurement
Metric

Dimensions

Overall Height
143 mm
Flange Thickness
20 mm
Mount Hole Center-to-Center Length
111 mm
Bolt Circle Diameter
16 mm
Inner Ring Width
62.7 mm
Overall Width
67 mm
Mounting Bolt Size
9/16, M14
Bore Diameter
50 mm
Overall Length
143 mm
Length
143 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA210-50MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.