Shop IPTCI

FlngMntBrg, 50 mm, RadBall, CastIron

  • Mfr # UCFX10-50MM
  • Zoro # G623388742

product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
50 mm
Overall Width
59 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX10-50MM
Zoro #
G623388742
UPC #
080067571865
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
UCFX
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
4
System of Measurement
Metric
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Internal Clearance
CN
Number of Rows
1
Housing Type
Square
Expansion Type
Fixed
Features
Medium Duty
Standards
AFBMA
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
9,490 lbf
Maximum Speed
3,000 RPM Grease
Bearing Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
UCX10-50MM
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Seal Type
B-Type
Static Radial Load Capacity
6,440 lbf

Dimensions

Bore Diameter
50 mm
Overall Width
59 mm
Mounting Bolt Size
5/8, M16
Overall Height
165 mm
Overall Length
165 mm
Mount Hole Center-to-Center Length
130 mm
Flange Thickness
20 mm
Inner Ring Width
55.6 mm
Bolt Circle Diameter
19 mm
Length
165 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX10-50MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.