Shop IPTCI

FlngMntBrg, 55 mm, RadBall, CastIron

  • Mfr # UCFC211-55MM
  • Zoro # G923388404

product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
55 mm
Overall Width
46 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC211-55MM
Zoro #
G923388404
UPC #
080067572004
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
UCFC
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Metric
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Bearing Material Grade
AISI 52100
Seal Type
B-Type
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
9,490 lbf
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Internal Clearance
CN
Standards
AFBMA
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Features
Standard Duty
Included Bearing
UC211-55MM
Static Radial Load Capacity
6,440 lbf
Number of Rows
1
Lubrication Openings
Grease Fitting
Maximum Temperature
248 Degrees F
Maximum Speed
3,000 RPM Grease
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Circular
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Number of Mount Holes
4

Dimensions

Bore Diameter
55 mm
Overall Width
46 mm
Mount Hole Center-to-Center Length
150 mm
Overall Diameter
185 mm
Overall Height
185 mm
Inner Ring Width
55.6 mm
Flange Thickness
15 mm
Mounting Bolt Size
5/8, M16
Overall Length
185 mm
Bolt Circle Diameter
19 mm
Pilot Diameter
125 mm
Length
185 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 55 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC211-55MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.