Shop IPTCI

FlngMntBrg, 5/8", RadBall, CastIron, 6500RPM

  • Mfr # SAFL202-10G
  • Zoro # G123388228

product price: 
$
44.85
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
0.625 in
Overall Width
39 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL202-10G
Zoro #
G123388228
UPC #
080067570529
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
SAFL
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Features
Light Duty
Static Radial Load Capacity
1,020 lbf
Number of Rows
1
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
2,040 lbf
Expansion Type
Fixed
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Seal Type
K-Type
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100
Standards
AFBMA
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Included Bearing
SA202-10G
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Rhombus
Bearing Lubrication
Relubricateable
Maximum Speed
6,500 RPM Grease
Load Direction
Radial
Self Lubricating Bearing
No
Bore Type
Cylindrical

Dimensions

Bore Diameter
0.625 in
Overall Width
39 mm
Overall Length
112 mm
Inner Ring Width
1.126 in
Flange Thickness
11 mm
Overall Height
60 mm
Mount Hole Center-to-Center Length
76 mm
Mounting Bolt Size
5/16, M8
Bolt Circle Diameter
10 mm
Length
112 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA202-10G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.