Shop IPTCI

FlngMntBrg, 60 mm, RadBall, CastIron

  • Mfr # UCFC212-60MM
  • Zoro # G923389661

product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Material
Alloy Steel
Features
Standard Duty
Bearing Material Grade
AISI 52100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC212-60MM
Zoro #
G923389661
UPC #
080067572071
Country of Origin
China
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Material
Alloy Steel
Features
Standard Duty
Bearing Material Grade
AISI 52100
Shaft Locking Type
Set Screws
Housing Material
Cast Iron
Lubrication Openings
Grease Fitting
Number of Mount Holes
4
Included Bearing
UC212-60MM
Split Housing
Not Split
Number of Rows
1
Closure
Double Sealed
Maximum Temperature
248 Degrees F
Series
UCFC
Maximum Speed
2,700 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
7,940 lbf
Housing Type
Circular
System of Measurement
Metric
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Seal Type
B-Type
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Load Direction
Radial
Dynamic Load Capacity
11,500 lbf
Self Lubricating Bearing
No
Standards
AFBMA
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed

Dimensions

Overall Height
195 mm
Inner Ring Width
65.1 mm
Bore Diameter
60 mm
Overall Length
195 mm
Overall Width
57 mm
Pilot Diameter
135 mm
Flange Thickness
15 mm
Overall Diameter
195 mm
Mounting Bolt Size
5/8, M16
Bolt Circle Diameter
19 mm
Mount Hole Center-to-Center Length
160 mm
Length
195 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 60 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC212-60MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.