FlngMntBrg, 60 mm, RadBall, CastIron

  • Mfr # UCFCX12-60MM
  • Zoro # G523390432
product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
60 mm
Overall Width
51 mm
Series
UCFCX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX12-60MM
Zoro #
G523390432
UPC #
080067572073
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFCX
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Item
Flange Mount Bearing
Self Lubricating Bearing
No
Load Direction
Radial
Seal Type
B-Type
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Housing Type
Circular
Features
Medium Duty
Bore Type
Cylindrical
Number of Rows
1
Internal Clearance
CN
Split Housing
Not Split
Standards
AFBMA
Number of Mount Holes
4
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Speed
2,350 RPM Grease
Static Radial Load Capacity
8,760 lbf
Expansion Type
Fixed
Dynamic Load Capacity
12,400 lbf
Bearing Material Grade
AISI 52100
Included Bearing
UCX12-60MM
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Bore Diameter
60 mm
Overall Width
51 mm
Overall Length
194 mm
Overall Diameter
194 mm
Mounting Bolt Size
1/2, M14
Bolt Circle Diameter
16 mm
Pilot Diameter
139.7 mm
Overall Height
194 mm
Inner Ring Width
65.1 mm
Flange Thickness
14 mm
Mount Hole Center-to-Center Length
165 mm
Length
194 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 60 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX12-60MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,350 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.