Shop IPTCI

FlngMntBrg, 65 mm, RadBall, CastIron

  • Mfr # UCFX13-65MM
  • Zoro # G123387184

product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Lubricant Material
NLGI #2 Equivalent
Bearing Material Grade
AISI 52100
Inner Ring Width
74.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX13-65MM
Zoro #
G123387184
UPC #
080067572097
Country of Origin
China
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
Lubricant Material
NLGI #2 Equivalent
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included
Series
UCFX
Standards
AFBMA
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Housing Material
Cast Iron
Included Bearing
UCX13-65MM
Maximum Speed
2,250 RPM Grease
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Rows
1
Seal Type
B-Type
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Expansion Type
Fixed
Shaft Locking Type
Set Screws
Dynamic Load Capacity
13,530 lbf
Bore Type
Cylindrical
Internal Clearance
CN
Static Radial Load Capacity
9,620 lbf
Features
Medium Duty
Bearing Insert Material
Alloy Steel
System of Measurement
Metric
Housing Type
Square

Dimensions

Inner Ring Width
74.6 mm
Bore Diameter
65 mm
Overall Height
187 mm
Overall Length
187 mm
Mount Hole Center-to-Center Length
149 mm
Bolt Circle Diameter
19 mm
Overall Width
79 mm
Flange Thickness
21 mm
Mounting Bolt Size
9/16, M14
Length
187 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 65 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX13-65MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,250 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.