Shop IPTCI

FlngMntBrg, 75 mm, RadBall, CastIron

  • Mfr # UCFX15-75MM
  • Zoro # G423388409

product price: 
$
483.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
75 mm
Overall Width
90 mm
Series
UCFX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX15-75MM
Zoro #
G423388409
UPC #
080067572161
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFX
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Load Direction
Radial
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
11,700 lbf
Bearing Insert Material
Alloy Steel
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Seal Type
B-Type
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Internal Clearance
CN
Housing Type
Square
Expansion Type
Fixed
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Speed
2,000 RPM Grease
Features
Medium Duty
Included Bearing
UCX15-75MM

Dimensions

Bore Diameter
75 mm
Overall Width
90 mm
Bolt Circle Diameter
23 mm
Mount Hole Center-to-Center Length
125 mm
Inner Ring Width
82.6 mm
Overall Height
197 mm
Mounting Bolt Size
11/16, M20
Flange Thickness
24 mm
Overall Length
197 mm
Length
197 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 75 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX15-75MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.