FlngMntBrg, 7/8", RadBall, CastIron, 5850RPM

  • Mfr # NANF205-14
  • Zoro # G323389247
product price: 
$
43.69
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
0.875 in
Overall Width
47 mm
Series
NANF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF205-14
Zoro #
G323389247
UPC #
080067574865
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANF
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Load Direction
Radial
Maximum Speed
5,850 RPM Grease
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Square
Lubrication Openings
Grease Fitting
Number of Rows
1
Seal Type
B-Type
Bore Type
Cylindrical
Static Radial Load Capacity
1,750 lbf
Dynamic Load Capacity
3,010 lbf
Standards
AFBMA
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Features
Standard Duty
Included Bearing
NA205-14
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
0.875 in
Overall Width
47 mm
Overall Height
95 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
15 mm
Inner Ring Width
1.744 in
Overall Length
95 mm
Bolt Circle Diameter
11.5 mm
Mount Hole Center-to-Center Length
70 mm
Length
95 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA205-14, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.