FlngMntBrg, 7/8", RadBall, CastIron, 5850RPM

  • Mfr # SALF205-14G
  • Zoro # G523390241
product price: 
$
42.59
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
0.875 in
Overall Width
35 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF205-14G
Zoro #
G523390241
UPC #
080067569405
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
SALF
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Number of Rows
1
Dynamic Load Capacity
3,010 lbf
Bearing Material Grade
AISI 52100
Maximum Speed
5,850 RPM Grease
Included Bearing
SA205-14G
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Features
Light Duty
Self Lubricating Bearing
No
Expansion Type
Fixed
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
1,750 lbf
Housing Type
Rhombus
Standards
AFBMA
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Minimum Temperature
-4 Degrees F
Seal Type
K-Type
Bore Type
Cylindrical
Internal Clearance
CN

Dimensions

Bore Diameter
0.875 in
Overall Width
35 mm
Inner Ring Width
1.22 in
Overall Height
64 mm
Bolt Circle Diameter
10 mm
Overall Length
95 mm
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
76 mm
Flange Thickness
11 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA205-14G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.