Shop IPTCI
See all product information
Create Account
Hanger Ball Bearing Unit, 1.3125 in Bore, Nickel Plated Hsg, Stainless Insert, Set Screw Locking
- Mfr # SUCNPHA207-21
- Zoro # G111360014
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1-5/16 in
Outside Dia.
3-5/8 in
Overall Width
1-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCNPHA207-21
- Zoro #
- G111360014
- UPC #
- 080067572574
- Country of Origin
- China
- Item
- Set Screw Locking
Dimensions
- Bore Dia.
- 1-5/16 in
- Outside Dia.
- 3-5/8 in
- Overall Width
- 1-9/16 in
Description
Hanger Ball Bearing Mounted Unit, 1.3125 in Bore, Nickel Plated Housing, Stainless Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.