Zoro Homepage

Insert Bearing, 1 11/16 in Bore dia.

  • Mfr # CL207-20

  • Zoro # G015628067


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Rolling Element Material
Alloy Steel
System of Measurement
Inch
Bearing Industry Number
CL207-20
Bore Diameter
1 1/4 in
Ball Material Grade
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL207-20
Zoro #
G015628067
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
1 1/4 in
Outer Ring Width
0.748 in
Bore Diameter Tolerance
+/-0.0005 in
Outside Diameter
2 53/64 in

Details

Item
Insert Bearing
Rolling Element Material
Alloy Steel
System of Measurement
Inch
Bearing Industry Number
CL207-20
Ball Material Grade
AISI 52100
Closure
Double Sealed
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
5,800 lbf
Maximum Temperature
210 Degrees F
Shaft Locking Type
Concentric Collar
Static Radial Load Capacity
3,450 lbf
Lubricant Material
Grease
Bearing Insert Type
Ball
Bearing Insert Shape
Spherical
Seal Material
Nitrile Rubber
Rolling Element Material Grade
AISI 52100

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CL207-20, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 53/64 in, Rolling Element Material Alloy Steel, Shaft Locking Type Concentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100, Bore Diameter Tolerance +/-0.0005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.