Zoro Homepage

Insert Bearing, 1 11/16 in Bore dia.

  • Mfr # SUC210-32 IP69K

  • Zoro # G815628595


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter Tolerance
+/-0.0010 in
System of Measurement
Inch
Dynamic Radial Load Capacity
6,590 lbf
Closure
Double Sealed
Rolling Element Material Grade
Type 440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC210-32 IP69K
Zoro #
G815628595
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter Tolerance
+/-0.0010 in
Bore Diameter
2 in
Outer Ring Width
0.944 in
Outside Diameter
90 mm

Details

Item
Insert Bearing
System of Measurement
Inch
Dynamic Radial Load Capacity
6,590 lbf
Closure
Double Sealed
Rolling Element Material Grade
Type 440
Rolling Element Material
Stainless Steel
Plain Bearing Material
Stainless Steel
Static Radial Load Capacity
4,070 lbf
Ring Material
Stainless Steel
Ball Material
Stainless Steel
Bearing Insert Type
Ball
Bearing Insert Shape
Spherical
Bearing Industry Number
SUC210-32 IP69K
Self Lubricating Bearing
Yes
Ring Material Grade
Type 440
Maximum Temperature
210 Degrees F
Seal Material
Silicone Rubber
Ball Material Grade
Type 440
Lubricant Material
H-1 Grease
Shaft Locking Type
Set Screws

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC210-32 IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 90 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.