Insert Bearing, 1 1/2 in Bore dia.
Mfr # CL205-16
Zoro # G515628109
product price: $68.25
/eaKey Features
Ball Material
Alloy Steel
Outside Diameter
2 3/64 in
Static Radial Load Capacity
1,770 lbf
Outer Ring Width
0.59 in
Lubricant Material
Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL205-16
Zoro #
G515628109
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
2 3/64 in
Outer Ring Width
0.59 in
Bore Diameter
1 in
Bore Diameter Tolerance
+/-0.0005 in
Details
Item
Insert Bearing
Ball Material
Alloy Steel
Static Radial Load Capacity
1,770 lbf
Lubricant Material
Grease
Rolling Element Material
Alloy Steel
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Rolling Element Material Grade
AISI 52100
Seal Material
Nitrile Rubber
Dynamic Radial Load Capacity
3,170 lbf
Bearing Industry Number
CL205-16
System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Ball Material Grade
AISI 52100
Bearing Insert Shape
Spherical
Bearing Insert Type
Ball
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CL205-16, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 2 3/64 in, Rolling Element Material Alloy Steel, Shaft Locking Type Concentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100, Bore Diameter Tolerance +/-0.0005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.