Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, 1 1/4 in Bore dia.

  • Mfr # HUC204-12

  • Zoro # G015627879


product price: $45.89
/ea

Key Features

Closure
Double Sealed
Outer Ring Width
31 mm
Self Lubricating Bearing
No
Plain Bearing Material
Alloy Steel
Bore Diameter Tolerance
+/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUC204-12
Zoro #
G015627879
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
31 mm
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
3/4 in
Outside Diameter
47 mm

Details

Item
Insert Bearing
Closure
Double Sealed
Self Lubricating Bearing
No
Plain Bearing Material
Alloy Steel
Maximum Temperature
450 Degrees F
For Environment
Extreme High Temperature
Lubricant Material
H-1 Grease
Minimum Temperature
-45 Degrees F
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Rolling Element Material
Alloy Steel
Ball Material
Alloy Steel
Bearing Insert Shape
Spherical
System of Measurement
Inch
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
Bearing Industry Number
HUC204-12
Seal Material
Silicone Rubber
Finish
Black Oxide
Shaft Locking Type
Set Screws
Ball Material Grade
AISI 52100
Bearing Insert Type
Ball

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HUC204-12, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Extreme High Temperature, Lubricant Material H-1 Grease, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Outer Ring Width 31 mm, Outside Diameter 47 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.