Zoro Homepage

Insert Bearing, 1 1/4 in Bore dia.

  • Mfr # HUC208-40MM

  • Zoro # G715627872


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Outer Ring Width
0.866 in
Rolling Element Material
Alloy Steel
Bore Diameter Tolerance
+/-0.0005 in
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Ball Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUC208-40MM
Zoro #
G715627872
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
0.866 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
40 mm
Outside Diameter
80 mm

Details

Item
Insert Bearing
Rolling Element Material
Alloy Steel
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Ball Material
Alloy Steel
System of Measurement
Metric
Bearing Insert Shape
Spherical
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Industry Number
HUC208-40MM
Closure
Double Sealed
For Environment
Extreme High Temperature
Self Lubricating Bearing
No
Plain Bearing Material
Alloy Steel
Lubricant Material
H-1 Grease
Maximum Temperature
450 Degrees F
Seal Material
Silicone Rubber
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
Ball Material Grade
AISI 52100
Minimum Temperature
-45 Degrees F
Finish
Black Oxide

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HUC208-40MM, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 40 mm, Closure Double Sealed, For Environment Extreme High Temperature, Lubricant Material H-1 Grease, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 80 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.