Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, 1 1/4 in Bore dia.

  • Mfr # SUC204-20MM

  • Zoro # G515628550


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Plain Bearing Material
Stainless Steel
Static Radial Load Capacity
1,220 lbf
System of Measurement
Metric
Ball Material Grade
Type 440
Self Lubricating Bearing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC204-20MM
Zoro #
G515628550
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
16 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+/-0.0005 in
Outside Diameter
47 mm

Details

Item
Insert Bearing
Plain Bearing Material
Stainless Steel
Static Radial Load Capacity
1,220 lbf
System of Measurement
Metric
Ball Material Grade
Type 440
Self Lubricating Bearing
No
Bearing Industry Number
SUC204-20MM
Lubricant Material
H-1 Grease
Seal Material
Silicone Rubber
Maximum Temperature
210 Degrees F
Bearing Insert Shape
Spherical
Rolling Element Material
Stainless Steel
Dynamic Radial Load Capacity
2,440 lbf
Ring Material
Stainless Steel
Shaft Locking Type
Set Screws
Ball Material
Stainless Steel
Closure
Double Sealed
Bearing Insert Type
Ball
Rolling Element Material Grade
Type 440
Seal Type
Groove
Ring Material Grade
Type 440
Features
Pre-Lubricated with H1 Food Grade Grease, Wide Inner Ring

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC204-20MM, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 20 mm, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 16 mm, Outside Diameter 47 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.