Zoro Homepage

Insert Bearing, 1 1/4 in Bore dia.

  • Mfr # SUC206-18 IP69K

  • Zoro # G215628423


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Dynamic Radial Load Capacity
3,710 lbf
Bore Diameter Tolerance
+/-0.0005 in
Ball Material
Stainless Steel
Ball Material Grade
Type 440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC206-18 IP69K
Zoro #
G215628423
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 1/8 in
Outer Ring Width
0.748 in
Outside Diameter
62 mm

Details

Item
Insert Bearing
Bearing Insert Type
Ball
Dynamic Radial Load Capacity
3,710 lbf
Ball Material
Stainless Steel
Ball Material Grade
Type 440
Static Radial Load Capacity
2,020 lbf
Rolling Element Material
Stainless Steel
Ring Material Grade
Type 440
System of Measurement
Inch
Seal Material
Silicone Rubber
Closure
Double Sealed
Bearing Industry Number
SUC206-18 IP69K
Bearing Insert Shape
Spherical
Rolling Element Material Grade
Type 440
Maximum Temperature
210 Degrees F
Ring Material
Stainless Steel
Plain Bearing Material
Stainless Steel
Shaft Locking Type
Set Screws
Self Lubricating Bearing
Yes
Lubricant Material
H-1 Grease

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC206-18 IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.