Zoro Homepage

Insert Bearing, 1 1/4 in Bore dia.

  • Mfr # SUC209-45MM IP69K

  • Zoro # G815628496


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Outer Ring Width
0.866 in
Rolling Element Material Grade
Type 440
Dynamic Radial Load Capacity
6,230 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC209-45MM IP69K
Zoro #
G815628496
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
0.866 in
Outside Diameter
85 mm
Bore Diameter
45 mm

Details

Item
Insert Bearing
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Rolling Element Material Grade
Type 440
Dynamic Radial Load Capacity
6,230 lbf
Lubricant Material
H-1 Grease
Bearing Industry Number
SUC209-45MM IP69K
System of Measurement
Metric
Ball Material Grade
Type 440
Bearing Insert Shape
Spherical
Closure
Double Sealed
Ring Material Grade
Type 440
Self Lubricating Bearing
Yes
Maximum Temperature
210 Degrees F
Static Radial Load Capacity
3,680 lbf
Plain Bearing Material
Stainless Steel
Ring Material
Stainless Steel
Seal Material
Silicone Rubber
Rolling Element Material
Stainless Steel
Ball Material
Stainless Steel

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC209-45MM IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 45 mm, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 85 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.