Zoro Homepage

Insert Bearing, 1 15/16 in Bore dia.

  • Mfr # CL204-12

  • Zoro # G115628127


product price: $64.69
/ea

Key Features

Dynamic Radial Load Capacity
2,900 lbf
Outer Ring Width
0.59 in
Outside Diameter
1 27/32 in
Maximum Temperature
210 Degrees F
Bearing Insert Shape
Spherical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL204-12
Zoro #
G115628127
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
0.59 in
Outside Diameter
1 27/32 in
Bore Diameter
3/4 in
Bore Diameter Tolerance
+/-0.0005 in

Details

Item
Insert Bearing
Dynamic Radial Load Capacity
2,900 lbf
Maximum Temperature
210 Degrees F
Bearing Insert Shape
Spherical
Seal Material
Nitrile Rubber
Ball Material
Alloy Steel
Bearing Industry Number
CL204-12
Lubricant Material
Grease
Bearing Insert Type
Ball
Rolling Element Material
Alloy Steel
Shaft Locking Type
Concentric Collar
Static Radial Load Capacity
2,500 lbf
Closure
Double Sealed
System of Measurement
Inch
Ball Material Grade
AISI 52100
Rolling Element Material Grade
AISI 52100

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CL204-12, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 1 27/32 in, Rolling Element Material Alloy Steel, Shaft Locking Type Concentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100, Bore Diameter Tolerance +/-0.0005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.