Insert Bearing, 1 15/16 in Bore dia.
Mfr # CL209-27
Zoro # G015628012
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Lubricant Material
Grease
Outer Ring Width
0.866 in
Outside Diameter
85 mm
System of Measurement
Inch
Bearing Insert Shape
Spherical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL209-27
Zoro #
G015628012
UPC #
-
Country of Origin
China
Dimensions
Outer Ring Width
0.866 in
Outside Diameter
85 mm
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 11/16 in
Details
Item
Insert Bearing
Lubricant Material
Grease
System of Measurement
Inch
Bearing Insert Shape
Spherical
Seal Material
Nitrile Rubber
Dynamic Radial Load Capacity
7,420 lbf
Maximum Temperature
210 Degrees F
Plain Bearing Material
Alloy Steel
Static Radial Load Capacity
4,630 lbf
Rolling Element Material Grade
AISI 52100
Ball Material
Alloy Steel
Closure
Double Sealed
Shaft Locking Type
Concentric Collar
Rolling Element Material
Alloy Steel
Bearing Industry Number
CL209-27
Bearing Insert Type
Ball
Ball Material Grade
AISI 52100
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CL209-27, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 11/16 in, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 85 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Shaft Locking Type Concentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.