Zoro Homepage

Insert Bearing, 1 15/16 in Bore dia.

  • Mfr # CL212-60MM

  • Zoro # G815628106


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
Rolling Element Material Grade
AISI 52100
Outside Diameter
110 mm
Bore Diameter Tolerance
+/-0.0010 in
Static Radial Load Capacity
32,900 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL212-60MM
Zoro #
G815628106
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
110 mm
Bore Diameter Tolerance
+/-0.0010 in
Outer Ring Width
26 mm
Bore Diameter
60 mm

Details

Item
Insert Bearing
Closure
Double Sealed
Rolling Element Material Grade
AISI 52100
Static Radial Load Capacity
32,900 lbf
System of Measurement
Metric
Ball Material
Alloy Steel
Bearing Insert Shape
Spherical
Rolling Element Material
Alloy Steel
Shaft Locking Type
Concentric Collar
Ball Material Grade
AISI 52100
Bearing Industry Number
CL212-60MM
Lubricant Material
Grease
Maximum Temperature
210 Degrees F
Dynamic Radial Load Capacity
47,700 lbf
Seal Material
Nitrile Rubber
Bearing Insert Type
Ball

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CL212-60MM, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 60 mm, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 26 mm, Outside Diameter 110 mm, Rolling Element Material Alloy Steel, Shaft Locking Type Concentric Collar, System of Measurement Metric, Ball Material Grade AISI 52100, Bore Diameter Tolerance +/-0.0010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.