Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, 1 15/16 in Bore dia.

  • Mfr # SUC208-40MM

  • Zoro # G715628374


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Dynamic Radial Load Capacity
5,660 lbf
Lubricant Material
H-1 Grease
Rolling Element Material Grade
Type 440
Closure
Double Sealed
Ring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC208-40MM
Zoro #
G715628374
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
40 mm
Outer Ring Width
21 mm
Outside Diameter
80 mm

Details

Item
Insert Bearing
Dynamic Radial Load Capacity
5,660 lbf
Lubricant Material
H-1 Grease
Rolling Element Material Grade
Type 440
Closure
Double Sealed
Ring Material
Stainless Steel
Features
Pre-Lubricated with H1 Food Grade Grease, Wide Inner Ring
Seal Type
Groove
Maximum Temperature
210 Degrees F
Ring Material Grade
Type 440
Bearing Insert Shape
Spherical
Plain Bearing Material
Alloy Steel
Bearing Industry Number
SUC208-40MM
Static Radial Load Capacity
3,300 lbf
Rolling Element Material
Stainless Steel
Self Lubricating Bearing
No
Seal Material
Silicone Rubber
Ball Material Grade
Type 440
Bearing Insert Type
Ball
System of Measurement
Metric
Ball Material
Stainless Steel
Shaft Locking Type
Set Screws

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC208-40MM, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 40 mm, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 21 mm, Outside Diameter 80 mm, Plain Bearing Material Alloy Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.