Insert Bearing, 1 1/8 in Bore dia.
Mfr # SUCX06-19
Zoro # G215628478
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Ball Material
Stainless Steel
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Closure
Double Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCX06-19
Zoro #
G215628478
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 3/16 in
Outer Ring Width
0.787 in
Outside Diameter
72 mm
Details
Item
Insert Bearing
Shaft Locking Type
Set Screws
Ball Material
Stainless Steel
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Closure
Double Sealed
Seal Type
Groove
Seal Material
Silicone Rubber
Bearing Insert Type
Ball
Bearing Insert Shape
Spherical
Bearing Industry Number
SUCX06-19
Rolling Element Material
Stainless Steel
Ball Material Grade
Type 440
Features
Pre-Lubricated with H1 Food Grade Grease, Wide Inner Ring
Rolling Element Material Grade
Type 440
Ring Material
Stainless Steel
Plain Bearing Material
Stainless Steel
System of Measurement
Inch
Lubricant Material
H-1 Grease
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUCX06-19, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 72 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.