Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, 1 3/16 in Bore dia.

  • Mfr # HUC206-19

  • Zoro # G415627929


product price: $64.15
/ea

Key Features

Lubricant Material
H-1 Grease
Finish
Black Oxide
Bearing Insert Type
Ball
System of Measurement
Inch
Bore Diameter Tolerance
+/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUC206-19
Zoro #
G415627929
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter Tolerance
+/-0.0005 in
Outer Ring Width
0.748 in
Bore Diameter
1 3/16 in
Outside Diameter
62 mm

Details

Item
Insert Bearing
Lubricant Material
H-1 Grease
Finish
Black Oxide
Bearing Insert Type
Ball
System of Measurement
Inch
Rolling Element Material
Alloy Steel
Self Lubricating Bearing
No
Shaft Locking Type
Set Screws
Closure
Double Sealed
Plain Bearing Material
Alloy Steel
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
Bearing Industry Number
HUC206-19
Ball Material Grade
AISI 52100
For Environment
Extreme High Temperature
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Bearing Insert Shape
Spherical
Minimum Temperature
-45 Degrees F
Ball Material
Alloy Steel
Maximum Temperature
450 Degrees F
Seal Material
Silicone Rubber

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HUC206-19, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, For Environment Extreme High Temperature, Lubricant Material H-1 Grease, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.