Zoro Homepage

Insert Bearing, 1 3/16 in Bore dia.

  • Mfr # SUC204-20MM IP69K

  • Zoro # G415628483


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Ring Material Grade
Type 440
Bore Diameter
20 mm
System of Measurement
Metric
Self Lubricating Bearing
Yes
Rolling Element Material Grade
Type 440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC204-20MM IP69K
Zoro #
G415628483
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
20 mm
Outer Ring Width
16 mm
Outside Diameter
47 mm
Bore Diameter Tolerance
+/-0.0005 in

Details

Item
Insert Bearing
Ring Material Grade
Type 440
System of Measurement
Metric
Self Lubricating Bearing
Yes
Rolling Element Material Grade
Type 440
Ball Material Grade
Type 440
Bearing Insert Type
Ball
Bearing Insert Shape
Spherical
Lubricant Material
H-1 Grease
Closure
Double Sealed
Ring Material
Stainless Steel
Plain Bearing Material
Alloy Steel
Seal Material
Silicone Rubber
Maximum Temperature
210 Degrees F
Static Radial Load Capacity
1,220 lbf
Bearing Industry Number
SUC204-20MM IP69K
Shaft Locking Type
Set Screws
Rolling Element Material
Stainless Steel
Ball Material
Stainless Steel
Dynamic Radial Load Capacity
2,440 lbf

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC204-20MM IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 20 mm, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 16 mm, Outside Diameter 47 mm, Plain Bearing Material Alloy Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.