Insert Bearing, 1 3/16 in Bore dia.
Mfr # SUC205-14
Zoro # G715628503
product price: $99.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Type
Ball
Features
Pre-Lubricated with H1 Food Grade Grease, Wide Inner Ring
Bore Diameter Tolerance
+/-0.0005 in
Seal Material
Silicone Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC205-14
Zoro #
G715628503
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
7/8 in
Outside Diameter
52 mm
Outer Ring Width
0.669 in
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC205-14, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 7/8 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 52 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.