Zoro Homepage

Insert Bearing, 1 3/16 in Bore dia.

  • Mfr # SUC205-25MM IP69K

  • Zoro # G915628396


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Shape
Spherical
Static Radial Load Capacity
1,440 lbf
Self Lubricating Bearing
Yes
Outer Ring Width
17 mm
Bearing Industry Number
SUC205-25MM IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC205-25MM IP69K
Zoro #
G915628396
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
17 mm
Bore Diameter
25 mm
Outside Diameter
52 mm

Details

Item
Insert Bearing
Bearing Insert Shape
Spherical
Static Radial Load Capacity
1,440 lbf
Self Lubricating Bearing
Yes
Bearing Industry Number
SUC205-25MM IP69K
Ring Material Grade
Type 440
Seal Material
Silicone Rubber
System of Measurement
Metric
Closure
Double Sealed
Ball Material
Stainless Steel
Shaft Locking Type
Set Screws
Rolling Element Material
Stainless Steel
Ball Material Grade
Type 440
Plain Bearing Material
Stainless Steel
Lubricant Material
H-1 Grease
Bearing Insert Type
Ball
Ring Material
Stainless Steel
Dynamic Radial Load Capacity
2,670 lbf
Maximum Temperature
210 Degrees F
Rolling Element Material Grade
Type 440

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC205-25MM IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 25 mm, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 17 mm, Outside Diameter 52 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.