Insert Bearing, 1 3/16 in Bore dia.
Mfr # SUC210-50MM IP69K
Zoro # G615628573
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Rolling Element Material Grade
Type 440
System of Measurement
Metric
Outside Diameter
90 mm
Bore Diameter
50 mm
Self Lubricating Bearing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC210-50MM IP69K
Zoro #
G615628573
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
90 mm
Bore Diameter
50 mm
Outer Ring Width
0.944 in
Bore Diameter Tolerance
+/-0.0005 in
Details
Item
Insert Bearing
Rolling Element Material Grade
Type 440
System of Measurement
Metric
Self Lubricating Bearing
Yes
Bearing Insert Type
Ball
Bearing Industry Number
SUC210-50MM IP69K
Maximum Temperature
210 Degrees F
Ring Material
Stainless Steel
Seal Material
Silicone Rubber
Rolling Element Material
Stainless Steel
Ball Material
Stainless Steel
Ball Material Grade
Type 440
Closure
Double Sealed
Static Radial Load Capacity
4,070 lbf
Plain Bearing Material
Stainless Steel
Bearing Insert Shape
Spherical
Dynamic Radial Load Capacity
6,590 lbf
Lubricant Material
H-1 Grease
Shaft Locking Type
Set Screws
Ring Material Grade
Type 440
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC210-50MM IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 50 mm, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 90 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.