Insert Bearing, 1 3/4 in Bore dia.
Mfr # SUC206-30MM IP69K
Zoro # G715628510
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Static Radial Load Capacity
2,020 lbf
System of Measurement
Metric
Lubricant Material
H-1 Grease
Self Lubricating Bearing
Yes
Bearing Insert Shape
Spherical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC206-30MM IP69K
Zoro #
G715628510
UPC #
-
Country of Origin
China
Dimensions
Outer Ring Width
19 mm
Outside Diameter
62 mm
Bore Diameter
30 mm
Details
Item
Insert Bearing
Static Radial Load Capacity
2,020 lbf
System of Measurement
Metric
Lubricant Material
H-1 Grease
Self Lubricating Bearing
Yes
Bearing Insert Shape
Spherical
Ball Material
Stainless Steel
Maximum Temperature
210 Degrees F
Ring Material Grade
Type 440
Dynamic Radial Load Capacity
3,710 lbf
Ball Material Grade
Type 440
Bearing Industry Number
SUC206-30MM IP69K
Shaft Locking Type
Set Screws
Rolling Element Material Grade
Type 440
Bearing Insert Type
Ball
Closure
Double Sealed
Plain Bearing Material
Stainless Steel
Seal Material
Silicone Rubber
Ring Material
Stainless Steel
Rolling Element Material
Stainless Steel
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC206-30MM IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 30 mm, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 19 mm, Outside Diameter 62 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.