Insert Bearing, 1 3/4 in Bore dia.
Mfr # SUCX09-28
Zoro # G315628422
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Self Lubricating Bearing
No
Closure
Double Sealed
Rolling Element Material
Stainless Steel
Bearing Insert Shape
Spherical
Bearing Insert Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCX09-28
Zoro #
G315628422
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
90 mm
Bore Diameter
1 3/4 in
Bore Diameter Tolerance
+/-0.0005 in
Outer Ring Width
0.944 in
Details
Item
Insert Bearing
Self Lubricating Bearing
No
Closure
Double Sealed
Rolling Element Material
Stainless Steel
Bearing Insert Shape
Spherical
Bearing Insert Type
Ball
Bearing Industry Number
SUCX09-28
Seal Type
Groove
Plain Bearing Material
Stainless Steel
Lubricant Material
H-1 Grease
System of Measurement
Inch
Ball Material
Stainless Steel
Shaft Locking Type
Set Screws
Maximum Temperature
210 Degrees F
Rolling Element Material Grade
Type 440
Ball Material Grade
Type 440
Features
Pre-Lubricated with H1 Food Grade Grease, Wide Inner Ring
Seal Material
Silicone Rubber
Ring Material
Stainless Steel
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUCX09-28, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 90 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.