Zoro Homepage

Insert Bearing, 1 3/8 in Bore dia.

  • Mfr # SUC210-31

  • Zoro # G215628454


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
4,070 lbf
Outside Diameter
90 mm
Bore Diameter
1 15/16 in
System of Measurement
Inch
Ring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC210-31
Zoro #
G215628454
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
90 mm
Bore Diameter
1 15/16 in
Bore Diameter Tolerance
+/-0.0005 in
Outer Ring Width
0.944 in

Details

Item
Insert Bearing
Static Radial Load Capacity
4,070 lbf
System of Measurement
Inch
Ring Material
Stainless Steel
Lubricant Material
H-1 Grease
Dynamic Radial Load Capacity
6,590 lbf
Bearing Insert Shape
Spherical
Features
Pre-Lubricated with H1 Food Grade Grease, Wide Inner Ring
Bearing Industry Number
SUC210-31
Seal Material
Silicone Rubber
Plain Bearing Material
Stainless Steel
Ball Material
Stainless Steel
Bearing Insert Type
Ball
Seal Type
Groove
Rolling Element Material Grade
Type 440
Rolling Element Material
Stainless Steel
Closure
Double Sealed
Ring Material Grade
Type 440
Self Lubricating Bearing
No
Maximum Temperature
210 Degrees F
Ball Material Grade
Type 440
Shaft Locking Type
Set Screws

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC210-31, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 90 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.