Zoro Homepage

Insert Bearing, 1 3/8 in Bore dia.

  • Mfr # SUCX07-23

  • Zoro # G315628378


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Features
Pre-Lubricated with H1 Food Grade Grease, Wide Inner Ring
Bore Diameter Tolerance
+/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCX07-23
Zoro #
G315628378
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 7/16 in
Outer Ring Width
0.826 in
Outside Diameter
80 mm

Details

Item
Insert Bearing
Closure
Double Sealed
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Features
Pre-Lubricated with H1 Food Grade Grease, Wide Inner Ring
Shaft Locking Type
Set Screws
Rolling Element Material Grade
Type 440
Plain Bearing Material
Stainless Steel
Ring Material
Stainless Steel
Ball Material Grade
Type 440
Seal Material
Silicone Rubber
System of Measurement
Inch
Self Lubricating Bearing
No
Rolling Element Material
Stainless Steel
Bearing Insert Shape
Spherical
Bearing Industry Number
SUCX07-23
Bearing Insert Type
Ball
Ball Material
Stainless Steel
Seal Type
Groove

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUCX07-23, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.826 in, Outside Diameter 80 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.