Zoro Homepage

Insert Bearing, 1 5/16 in Bore dia.

  • Mfr # SUC208-40MM IP69K

  • Zoro # G915628433


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
3,300 lbf
Bearing Insert Type
Ball
Self Lubricating Bearing
Yes
Outer Ring Width
21 mm
Maximum Temperature
210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC208-40MM IP69K
Zoro #
G915628433
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
21 mm
Bore Diameter
40 mm
Outside Diameter
80 mm

Details

Item
Insert Bearing
Static Radial Load Capacity
3,300 lbf
Bearing Insert Type
Ball
Self Lubricating Bearing
Yes
Maximum Temperature
210 Degrees F
Ring Material
Stainless Steel
Dynamic Radial Load Capacity
5,660 lbf
Lubricant Material
H-1 Grease
Seal Material
Silicone Rubber
Rolling Element Material
Stainless Steel
Shaft Locking Type
Set Screws
Ring Material Grade
Type 440
Bearing Insert Shape
Spherical
Ball Material
Stainless Steel
System of Measurement
Metric
Closure
Double Sealed
Plain Bearing Material
Stainless Steel
Ball Material Grade
Type 440
Rolling Element Material Grade
Type 440
Bearing Industry Number
SUC208-40MM IP69K

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC208-40MM IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 40 mm, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 21 mm, Outside Diameter 80 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.