Insert Bearing, 1 5/16 in Bore dia.
Mfr # SUC210-50MM
Zoro # G315628590
product price: $338.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Rolling Element Material
Stainless Steel
Ring Material Grade
Type 440
Features
Pre-Lubricated with H1 Food Grade Grease, Wide Inner Ring
Ring Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC210-50MM
Zoro #
G315628590
UPC #
-
Country of Origin
China
Dimensions
Outer Ring Width
24 mm
Bore Diameter
50 mm
Outside Diameter
90 mm
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC210-50MM, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 50 mm, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 24 mm, Outside Diameter 90 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.