Insert Bearing, 1 7/16 in Bore dia.
Mfr # SUC202-10 IP69K
Zoro # G615628597
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Ball Material Grade
Type 440
Rolling Element Material Grade
Type 440
Ring Material
Stainless Steel
Ring Material Grade
Type 440
Bearing Insert Shape
Spherical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC202-10 IP69K
Zoro #
G615628597
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
47 mm
Outer Ring Width
0.629 in
Bore Diameter
5/8 in
Bore Diameter Tolerance
+/-0.0005 in
Details
Item
Insert Bearing
Ball Material Grade
Type 440
Rolling Element Material Grade
Type 440
Ring Material
Stainless Steel
Ring Material Grade
Type 440
Bearing Insert Shape
Spherical
Plain Bearing Material
Stainless Steel
Dynamic Radial Load Capacity
2,440 lbf
Maximum Temperature
210 Degrees F
Bearing Industry Number
SUC202-10 IP69K
Closure
Double Sealed
System of Measurement
Inch
Seal Material
Silicone Rubber
Rolling Element Material
Stainless Steel
Lubricant Material
H-1 Grease
Ball Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Self Lubricating Bearing
Yes
Static Radial Load Capacity
1,220 lbf
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC202-10 IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.629 in, Outside Diameter 47 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.