Insert Bearing, 1 7/16 in Bore dia.
Mfr # SUC212-39
Zoro # G115628523
product price: $570.99
/ea
Free Shipping & Returns
Key Features
Static Radial Load Capacity
5,870 lbf
Plain Bearing Material
Stainless Steel
Outside Diameter
110 mm
Bearing Insert Type
Ball
Bearing Insert Shape
Spherical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC212-39
Zoro #
G115628523
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
110 mm
Bore Diameter Tolerance
+/-0.0010 in
Bore Diameter
2 7/16 in
Outer Ring Width
1.063 in
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC212-39, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 2 7/16 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 1.063 in, Outside Diameter 110 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.