Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, 1 in Bore dia.

  • Mfr # CL207-23

  • Zoro # G615628030


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
210 Degrees F
Seal Material
Nitrile Rubber
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 7/16 in
Rolling Element Material Grade
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL207-23
Zoro #
G615628030
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 7/16 in
Outside Diameter
72 mm
Outer Ring Width
0.748 in

Details

Item
Insert Bearing
Maximum Temperature
210 Degrees F
Seal Material
Nitrile Rubber
Rolling Element Material Grade
AISI 52100
Bearing Insert Type
Ball
Shaft Locking Type
Concentric Collar
Lubricant Material
Grease
Plain Bearing Material
Alloy Steel
Bearing Industry Number
CL207-23
Bearing Insert Shape
Spherical
System of Measurement
Inch
Ball Material Grade
AISI 52100
Rolling Element Material
Alloy Steel
Closure
Double Sealed
Static Radial Load Capacity
3,450 lbf
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
5,800 lbf

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CL207-23, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 72 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Shaft Locking Type Concentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.