Zoro Homepage

Insert Bearing, 1 in Bore dia.

  • Mfr # CL211-55MM

  • Zoro # G015628043


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Nitrile Rubber
Rolling Element Material Grade
AISI 52100
Shaft Locking Type
Concentric Collar
Static Radial Load Capacity
29,200 lbf
Outer Ring Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL211-55MM
Zoro #
G015628043
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
24 mm
Bore Diameter Tolerance
+/-0.0010 in
Bore Diameter
55 mm
Outside Diameter
100 mm

Details

Item
Insert Bearing
Seal Material
Nitrile Rubber
Rolling Element Material Grade
AISI 52100
Shaft Locking Type
Concentric Collar
Static Radial Load Capacity
29,200 lbf
System of Measurement
Metric
Bearing Insert Type
Ball
Ball Material Grade
AISI 52100
Rolling Element Material
Alloy Steel
Dynamic Radial Load Capacity
43,300 lbf
Closure
Double Sealed
Maximum Temperature
210 Degrees F
Ball Material
Alloy Steel
Bearing Industry Number
CL211-55MM
Bearing Insert Shape
Spherical
Lubricant Material
Grease

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CL211-55MM, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 55 mm, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 24 mm, Outside Diameter 100 mm, Rolling Element Material Alloy Steel, Shaft Locking Type Concentric Collar, System of Measurement Metric, Ball Material Grade AISI 52100, Bore Diameter Tolerance +/-0.0010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.