Zoro Homepage

Insert Bearing, 1 in Bore dia.

  • Mfr # HUC208-24

  • Zoro # G715627919


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Outside Diameter
80 mm
Bore Diameter Tolerance
+/-0.0005 in
Lubricant Material
H-1 Grease
Bearing Insert Type
Ball
Ball Material Grade
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUC208-24
Zoro #
G715627919
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
80 mm
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 1/2 in
Outer Ring Width
0.866 in

Details

Item
Insert Bearing
Lubricant Material
H-1 Grease
Bearing Insert Type
Ball
Ball Material Grade
AISI 52100
For Environment
Extreme High Temperature
Plain Bearing Material
Alloy Steel
Maximum Temperature
450 Degrees F
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
Self Lubricating Bearing
No
Bearing Insert Shape
Spherical
Shaft Locking Type
Set Screws
Minimum Temperature
-45 Degrees F
Ball Material
Alloy Steel
Finish
Black Oxide
Seal Material
Silicone Rubber
Bearing Industry Number
HUC208-24
Rolling Element Material
Alloy Steel
System of Measurement
Inch
Closure
Double Sealed

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HUC208-24, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, For Environment Extreme High Temperature, Lubricant Material H-1 Grease, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 80 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.