Zoro Homepage

Insert Bearing, 1 in Bore dia.

  • Mfr # SUC207-20 IP69K

  • Zoro # G415628513


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Dynamic Radial Load Capacity
4,930 lbf
Self Lubricating Bearing
Yes
Maximum Temperature
210 Degrees F
Static Radial Load Capacity
2,780 lbf
Seal Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC207-20 IP69K
Zoro #
G415628513
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
0.787 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 1/4 in
Outside Diameter
72 mm

Details

Item
Insert Bearing
Dynamic Radial Load Capacity
4,930 lbf
Self Lubricating Bearing
Yes
Maximum Temperature
210 Degrees F
Static Radial Load Capacity
2,780 lbf
Seal Material
Silicone Rubber
Ring Material Grade
Type 440
Bearing Insert Type
Ball
Plain Bearing Material
Stainless Steel
Closure
Double Sealed
Ball Material Grade
Type 440
Bearing Insert Shape
Spherical
System of Measurement
Inch
Rolling Element Material
Stainless Steel
Ring Material
Stainless Steel
Bearing Industry Number
SUC207-20 IP69K
Rolling Element Material Grade
Type 440
Shaft Locking Type
Set Screws
Lubricant Material
H-1 Grease
Ball Material
Stainless Steel

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC207-20 IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 72 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.