Insert Bearing, 1/2 in Bore dia.
Mfr # CL211-32
Zoro # G215627945
product price: $177.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Static Radial Load Capacity
6,630 lbf
Bearing Insert Shape
Spherical
Maximum Temperature
210 Degrees F
Lubricant Material
Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL211-32
Zoro #
G215627945
UPC #
-
Country of Origin
China
Dimensions
Outer Ring Width
24 mm
Bore Diameter
2 in
Outside Diameter
3 59/64 in
Bore Diameter Tolerance
+/-0.0010 in
Details
Item
Insert Bearing
System of Measurement
Inch
Static Radial Load Capacity
6,630 lbf
Bearing Insert Shape
Spherical
Maximum Temperature
210 Degrees F
Lubricant Material
Grease
Closure
Double Sealed
Bearing Industry Number
CL211-32
Shaft Locking Type
Concentric Collar
Ball Material
Alloy Steel
Rolling Element Material
Alloy Steel
Seal Material
Nitrile Rubber
Rolling Element Material Grade
AISI 52100
Ball Material Grade
AISI 52100
Bearing Insert Type
Ball
Dynamic Radial Load Capacity
9,800 lbf
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CL211-32, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 24 mm, Outside Diameter 3 59/64 in, Rolling Element Material Alloy Steel, Shaft Locking Type Concentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100, Bore Diameter Tolerance +/-0.0010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.