Insert Bearing, 2 1/4 in Bore dia.
Mfr # SUC204-12 IP69K
Zoro # G715628527
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Closure
Double Sealed
Static Radial Load Capacity
1,220 lbf
Ball Material
Stainless Steel
Ring Material
Stainless Steel
Bearing Insert Shape
Spherical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC204-12 IP69K
Zoro #
G715628527
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
3/4 in
Outer Ring Width
0.629 in
Outside Diameter
47 mm
Details
Item
Insert Bearing
Closure
Double Sealed
Static Radial Load Capacity
1,220 lbf
Ball Material
Stainless Steel
Ring Material
Stainless Steel
Bearing Insert Shape
Spherical
Bearing Insert Type
Ball
Rolling Element Material Grade
Type 440
Plain Bearing Material
Stainless Steel
Lubricant Material
H-1 Grease
Self Lubricating Bearing
Yes
Maximum Temperature
210 Degrees F
Ball Material Grade
Type 440
Shaft Locking Type
Set Screws
Dynamic Radial Load Capacity
2,440 lbf
Seal Material
Silicone Rubber
Rolling Element Material
Stainless Steel
Ring Material Grade
Type 440
System of Measurement
Inch
Bearing Industry Number
SUC204-12 IP69K
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC204-12 IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.629 in, Outside Diameter 47 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.