Zoro Homepage

Insert Bearing, 2 3/16 in Bore dia.

  • Mfr # HUC207-20

  • Zoro # G415627950


product price: $76.75
/ea
Free Shipping & Returns

Key Features

Outside Diameter
72 mm
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
System of Measurement
Inch
Ball Material Grade
AISI 52100
Bore Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUC207-20
Zoro #
G415627950
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
72 mm
Bore Diameter
1 1/4 in
Outer Ring Width
0.787 in
Bore Diameter Tolerance
+/-0.0005 in

Details

Item
Insert Bearing
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
System of Measurement
Inch
Ball Material Grade
AISI 52100
Seal Material
Silicone Rubber
Bearing Insert Shape
Spherical
Bearing Industry Number
HUC207-20
Shaft Locking Type
Set Screws
Minimum Temperature
-45 Degrees F
Maximum Temperature
450 Degrees F
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Lubricant Material
H-1 Grease
Finish
Black Oxide
For Environment
Extreme High Temperature
Self Lubricating Bearing
No
Rolling Element Material
Alloy Steel
Ball Material
Alloy Steel
Plain Bearing Material
Alloy Steel
Bearing Insert Type
Ball
Closure
Double Sealed

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HUC207-20, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Extreme High Temperature, Lubricant Material H-1 Grease, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 72 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.