Insert Bearing, 2 3/16 in Bore dia.
Mfr # SUC206-20 IP69K
Zoro # G615628535
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
62 mm
Seal Material
Silicone Rubber
Maximum Temperature
210 Degrees F
Rolling Element Material Grade
Type 440
Closure
Double Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC206-20 IP69K
Zoro #
G615628535
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
62 mm
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 1/4 in
Outer Ring Width
0.748 in
Details
Item
Insert Bearing
Seal Material
Silicone Rubber
Maximum Temperature
210 Degrees F
Rolling Element Material Grade
Type 440
Closure
Double Sealed
Ball Material
Stainless Steel
Ring Material
Stainless Steel
Bearing Insert Shape
Spherical
Bearing Insert Type
Ball
Plain Bearing Material
Stainless Steel
Static Radial Load Capacity
2,020 lbf
Lubricant Material
H-1 Grease
Shaft Locking Type
Set Screws
Rolling Element Material
Stainless Steel
System of Measurement
Inch
Bearing Industry Number
SUC206-20 IP69K
Ring Material Grade
Type 440
Self Lubricating Bearing
Yes
Ball Material Grade
Type 440
Dynamic Radial Load Capacity
3,710 lbf
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC206-20 IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.