Zoro Homepage

Insert Bearing, 2 3/8 in Bore dia.

  • Mfr # HUC207-35MM

  • Zoro # G015627992


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Finish
Black Oxide
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
Maximum Temperature
450 Degrees F
Closure
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUC207-35MM
Zoro #
G015627992
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
72 mm
Outer Ring Width
0.787 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
35 mm

Details

Item
Insert Bearing
Bearing Insert Type
Ball
Finish
Black Oxide
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
Maximum Temperature
450 Degrees F
Closure
Double Sealed
Plain Bearing Material
Alloy Steel
Lubricant Material
H-1 Grease
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Ball Material Grade
AISI 52100
Minimum Temperature
-45 Degrees F
Bearing Industry Number
HUC207-35MM
Self Lubricating Bearing
No
System of Measurement
Metric
Rolling Element Material
Alloy Steel
For Environment
Extreme High Temperature
Bearing Insert Shape
Spherical
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Ball Material
Alloy Steel

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HUC207-35MM, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 35 mm, Closure Double Sealed, For Environment Extreme High Temperature, Lubricant Material H-1 Grease, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 72 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.