Insert Bearing, 2 7/16 in Bore dia.
Mfr # SUC207-21 IP69K
Zoro # G715628411
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Self Lubricating Bearing
Yes
Rolling Element Material
Stainless Steel
Ring Material Grade
Type 440
Dynamic Radial Load Capacity
4,930 lbf
Seal Material
Silicone Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC207-21 IP69K
Zoro #
G715628411
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
1 5/16 in
Outer Ring Width
0.787 in
Outside Diameter
72 mm
Bore Diameter Tolerance
+/-0.0005 in
Details
Item
Insert Bearing
Self Lubricating Bearing
Yes
Rolling Element Material
Stainless Steel
Ring Material Grade
Type 440
Dynamic Radial Load Capacity
4,930 lbf
Seal Material
Silicone Rubber
Ball Material Grade
Type 440
Rolling Element Material Grade
Type 440
Bearing Industry Number
SUC207-21 IP69K
System of Measurement
Inch
Plain Bearing Material
Stainless Steel
Ball Material
Stainless Steel
Shaft Locking Type
Set Screws
Static Radial Load Capacity
2,780 lbf
Bearing Insert Type
Ball
Maximum Temperature
210 Degrees F
Ring Material
Stainless Steel
Lubricant Material
H-1 Grease
Closure
Double Sealed
Bearing Insert Shape
Spherical
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC207-21 IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 5/16 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 72 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.