Zoro Homepage

Insert Bearing, 2 in Bore dia.

  • Mfr # CL206-20

  • Zoro # G915628044


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Seal Material
Nitrile Rubber
Bore Diameter Tolerance
+/-0.0005 in
Lubricant Material
Grease
System of Measurement
Inch
Outside Diameter
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL206-20
Zoro #
G915628044
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter Tolerance
+/-0.0005 in
Outside Diameter
2 7/16 in
Outer Ring Width
0.708 in
Bore Diameter
1 1/4 in

Details

Item
Insert Bearing
Seal Material
Nitrile Rubber
Lubricant Material
Grease
System of Measurement
Inch
Ball Material Grade
AISI 52100
Rolling Element Material
Alloy Steel
Ball Material
Alloy Steel
Bearing Insert Type
Ball
Bearing Industry Number
CL206-20
Rolling Element Material Grade
AISI 52100
Bearing Insert Shape
Spherical
Closure
Double Sealed
Dynamic Radial Load Capacity
4,400 lbf
Maximum Temperature
210 Degrees F
Static Radial Load Capacity
2,540 lbf
Shaft Locking Type
Concentric Collar

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CL206-20, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.708 in, Outside Diameter 2 7/16 in, Rolling Element Material Alloy Steel, Shaft Locking Type Concentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100, Bore Diameter Tolerance +/-0.0005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.