Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, 2 in Bore dia.

  • Mfr # CL212-38

  • Zoro # G515628079


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
7,470 lbf
Ball Material Grade
AISI 52100
Bore Diameter
2 3/8 in
Seal Material
Nitrile Rubber
Maximum Temperature
210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL212-38
Zoro #
G515628079
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
2 3/8 in
Outer Ring Width
26 mm
Bore Diameter Tolerance
+/-0.0010 in
Outside Diameter
4 19/64 in

Details

Item
Insert Bearing
Static Radial Load Capacity
7,470 lbf
Ball Material Grade
AISI 52100
Seal Material
Nitrile Rubber
Maximum Temperature
210 Degrees F
Bearing Insert Shape
Spherical
Bearing Industry Number
CL212-38
Bearing Insert Type
Ball
Closure
Double Sealed
Lubricant Material
Grease
System of Measurement
Inch
Rolling Element Material
Alloy Steel
Dynamic Radial Load Capacity
10,820 lbf
Shaft Locking Type
Concentric Collar
Ball Material
Alloy Steel
Rolling Element Material Grade
AISI 52100

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CL212-38, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/8 in, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 26 mm, Outside Diameter 4 19/64 in, Rolling Element Material Alloy Steel, Shaft Locking Type Concentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100, Bore Diameter Tolerance +/-0.0010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.