Zoro Homepage

Insert Bearing, 2 in Bore dia.

  • Mfr # HUC207-23

  • Zoro # G815627963


product price: $76.75
/ea
Free Shipping & Returns

Key Features

For Environment
Extreme High Temperature
Bearing Industry Number
HUC207-23
Ball Material Grade
AISI 52100
Plain Bearing Material
Alloy Steel
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUC207-23
Zoro #
G815627963
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
0.787 in
Bore Diameter
1 7/16 in
Bore Diameter Tolerance
+/-0.0005 in
Outside Diameter
72 mm

Details

Item
Insert Bearing
For Environment
Extreme High Temperature
Bearing Industry Number
HUC207-23
Ball Material Grade
AISI 52100
Plain Bearing Material
Alloy Steel
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
Closure
Double Sealed
Lubricant Material
H-1 Grease
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Minimum Temperature
-45 Degrees F
System of Measurement
Inch
Ball Material
Alloy Steel
Bearing Insert Type
Ball
Bearing Insert Shape
Spherical
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Maximum Temperature
450 Degrees F
Self Lubricating Bearing
No
Finish
Black Oxide
Rolling Element Material
Alloy Steel

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HUC207-23, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, For Environment Extreme High Temperature, Lubricant Material H-1 Grease, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 72 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.